Zoro Homepage

PEN, FRIXION, CLKR, 7MM, BRG

  • Mfr # 15131

  • Zoro # G410827393


product price: $34.89
/ea

Key Features

Ink Color
Burgundy
Barrel Color
Translucent
Overall Length
0.60in
Features
Visible Ink Supply
Height
5.90in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15131
Zoro #
G410827393
UPC #
72838151315
Country of Origin
United States

Dimensions

Overall Length
0.60in
Height
5.90in
Width
0.60in

Details

Ink Color
Burgundy
Item
Gel Pen
Barrel Color
Translucent
Features
Visible Ink Supply
Ink Type
Water Based

Description

FriXion Clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot FriXion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Pen Sub-Brand & Product Family: FriXion Clicker Erasable; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.