Zoro Homepage

Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk

  • Mfr # 36271

  • Zoro # G7877611


product price: $11.15
/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
0.7mm
Point Type
Fine
Grip
Cushioned
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36271
Zoro #
G7877611
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Point Type
Fine
Grip
Cushioned
Barrel Color
Ice Blue
Features
Water Proof, Acid-free Ink, Smear Proof Ink

Description

Pen,Gel,Dr.Grip,0.7Mm,Be/Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.