Zoro Homepage

Pen, Gel, Frixion, Erase, 0.7, Be, PK12

  • Mfr # 31551

  • Zoro # G7877797


product price: $25.55
/pk 12, $2.13/ea

Key Features

Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Point Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31551
Zoro #
G7877797
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Blue
Pen Type
Gel Pen
Item
Pens
Tip Style
Conical
Point Type
Fine
Features
FriXion Ball, Erasable, Refillable, Low-Viscosity Ink, Water-Based Gel, With Pocket Clip
Pen Grip
Dimpled Rubber
Barrel Color
Blue
Point type
Fine

Description

Pen,Gel,Frixion,Erase,.7,Be, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.