Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, G-Knock Begrn, Fn, Be, PK12

  • Mfr # 31507

  • Zoro # G7878147


product price: $20.65
/pk 12, $1.72/ea

Key Features

Ink Color
Blue
Pen Type
Gel
Point Size
0.7mm
Point Type
Fine
Barrel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31507
Zoro #
G7878147
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Blue
Pen Type
Gel
Item
Retractable Ink Pen
Point Type
Fine
Barrel Color
Blue
Features
Smear Proof Ink
Recycled Content
0.82

Description

Pen,Gel,G-Knock Begrn,Fn,Be,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.