Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, G2, Bold, Black, PK12

  • Mfr # 31256

  • Zoro # G7877873


product price: $20.25
/pk 12, $1.69/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
1mm
Grip
Latex-free, Contoured
Features
Water Resistant, Smear Proof Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31256
Zoro #
G7877873
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Grip
Latex-free, Contoured
Features
Water Resistant, Smear Proof Ink
Barrel Color
Clear
Point Type
Bold

Description

Pen,Gel,G2,Bold,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.