Pen, Gel, G2, Extra Fine, Bk, PK12
Mfr # 31002
Zoro # G7877943
product price: $22.79
/pk 12, $1.90/eaKey Features
Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
0.5mm
Barrel Color
Translucent
Features
Latex-free, Smear Proof Ink, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31002
Zoro #
G7877943
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.5mm
Details
Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Barrel Color
Translucent
Features
Latex-free, Smear Proof Ink, Water Resistant
Grip
Contoured
Point Type
Extra Fine
Description
Pen,Gel,G2,Extra Fine,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.