Pen, Gel, G2, Fine, Red, PK12
Mfr # 31022
Zoro # G7878022
product price: $17.69
/pk 12, $1.47/eaKey Features
Pen Type
Retractable Roller Ball
Point Size
0.7mm
Barrel Color
Clear
Point Type
Fine
Grip
Contoured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31022
Zoro #
G7878022
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Details
Ink Color
Red
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Barrel Color
Clear
Point Type
Fine
Grip
Contoured
Features
Water Resistant, Latex-free, Smear Proof Ink
Description
Pen,Gel,G2,Fine,Red,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.