Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, G2, Fn, Bk, PK4

  • Mfr # 31057

  • Zoro # G7877989


product price: $7.65
/pk 4, $1.91/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Pen
Point Size
0.7mm
Features
Water Resistant, Smear Proof Ink
Point Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31057
Zoro #
G7877989
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Retractable Roller Pen
Item
Gel Ink Pen
Features
Water Resistant, Smear Proof Ink
Point Type
Fine

Description

Pen,Gel,G2,Fn,Bk,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.