Zoro Homepage

Pen, Gel, P500, 0.5Mm, Rd, PK12

  • Mfr # 38602

  • Zoro # G7878339


product price: $22.69
/pk 12, $1.89/ea

Key Features

Ink Color
Red
Pen Type
Roller Ball
Point Size
0.5mm
Features
Water Proof, Smear Proof Ink, Acid-free Ink
Point Type
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38602
Zoro #
G7878339
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Red
Pen Type
Roller Ball
Item
Stick Pen
Features
Water Proof, Smear Proof Ink, Acid-free Ink
Point Type
Extra Fine
Barrel Color
Red

Description

Pen,Gel,P500,0.5Mm,Rd,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.