Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEN, GEL, RTRCTBLE, BE

  • Mfr # 15002

  • Zoro # G910827367


product price: $21.79
/ea

Key Features

Ink Color
Blue
Barrel Color
Translucent
Point Type
Fine
Features
Acid-free Ink
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15002
Zoro #
G910827367
UPC #
72838150028
Country of Origin
United States

Details

Ink Color
Blue
Item
Gel Pen
Barrel Color
Translucent
Point Type
Fine
Features
Acid-free Ink
Ink Type
Gel-based

Description

Recycled gel pen features Precision Point Technology to deliver a fine, smooth line. Dimpled rubber grip provides added comfort and control. Refillable. Pen Sub-Brand & Product Family: Precise Gel BeGreen; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.