Zoro Homepage

PEN, GEL, RTRCTBLE, BK

  • Mfr # 15001

  • Zoro # G710826935


product price: $23.35
/ea

Key Features

Point Type
Fine
Barrel Color
Translucent
Features
Smear Proof Ink
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15001
Zoro #
G710826935
UPC #
72838150011
Country of Origin
United States

Details

Ink Color
Black
Item
Gel Pen
Point Type
Fine
Barrel Color
Translucent
Features
Smear Proof Ink
Ink Type
Gel-based

Description

Recycled gel pen features Precision Point Technology to deliver a fine, smooth line. Dimpled rubber grip provides added comfort and control. Refillable. Archival SafeBlack gel ink is acid-free. Pen Sub-Brand & Product Family: Precise Gel BeGreen; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.