
PEN, LQD, RAZOR, PT, BK
Mfr # 11020
Zoro # G710826973
product price: $22.49
/eaKey Features
Ink Color
Black
Point Type
Extra Fine
Features
Visible Ink Supply
Barrel Color
Clear
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11020
Zoro #
G710826973
UPC #
72838110206
Country of Origin
United States
Details
Ink Color
Black
Item
Porous Point Pen
Point Type
Extra Fine
Features
Visible Ink Supply
Barrel Color
Clear
Barrel Material
Plastic
Description
Unique liquid ink formula and strong acrylic fiber point deliver superior ink flow and smooth writing every time. Visible, long-lasting ink supply lets you see how much ink is left. Pen Sub-Brand & Product Family: V Razor Point Liquid Ink; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.