Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEN, LQD, RAZOR, PT, RD

  • Mfr # 11022

  • Zoro # G610827049


product price: $28.19
/ea

Key Features

Ink Color
Red
Features
Visible Ink Supply
Point Type
Extra Fine
Barrel Color
Clear
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11022
Zoro #
G610827049
UPC #
72838110220
Country of Origin
United States

Details

Ink Color
Red
Item
Porous Point Pen
Features
Visible Ink Supply
Point Type
Extra Fine
Barrel Color
Clear
Barrel Material
Plastic

Description

Unique liquid ink formula and strong acrylic fiber point deliver superior ink flow and smooth writing every time. Visible, long-lasting ink supply lets you see how much ink is left. Pen Sub-Brand & Product Family: V Razor Point Liquid Ink; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.