Zoro Homepage

Pen, Marker, Extrafine, 0.5, Bk

  • Mfr # 44102

  • Zoro # G7879879


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Ink Color
Black
Pen Type
Permanent Marker
Point Size
0.38mm
Features
Acid-free Ink, Xylene-free
Point Type
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44102
Zoro #
G7879879
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.38mm

Details

Ink Color
Black
Pen Type
Permanent Marker
Item
Marker Pen
Features
Acid-free Ink, Xylene-free
Point Type
Extra Fine
Barrel Color
Black
Pen Tip
Extra Fine

Description

Pen,Marker,Extrafine,0.5,Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.