Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Marker, Fineliner, 0.7, Bk

  • Mfr # 11002

  • Zoro # G7879818


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Ink Color
Black
Pen Type
Marker
Point Size
0.7mm
Features
Pocket Clip
Barrel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11002
Zoro #
G7879818
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Marker
Item
Pen
Features
Pocket Clip
Barrel Color
Black
Point Type
Fine

Description

Pen,Marker,Fineliner,0.7,Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.