Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Medium 0.7 mm, Black PK12

  • Mfr # PIL30000

  • Zoro # G5594066


product price: $18.39
/pk 12, $1.53/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIL30000
Zoro #
G5594066
UPC #
072838300003
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Grip
Ribbed Finger
Pen Tip
0.7 mm
Pen Grip
Textured Cushion
Pen Cushion
Yes
Barrel Color
Tinted
Point Type
Fine
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
Better
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Smoke
Pen Grip Type
Ribbed
Pen Style
Retractable
Manufacturer Pen Refill #
77210
Pen Tip Type
Conical
Weight
0.238 lbs
Pen Sub-Brand & Product Family
Betterâ„¢
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Ballpoint
Refillable
Refillable
Clip Type
Pocket Clip
Tip Type
Fine
Erasable
Non-Erasable

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Tinted, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Better, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.