Pen, Precise, V5 Ret, Ble, PK12
Mfr # 26063
Zoro # G5023518
product price: $24.19
/pk 12, $2.02/eaKey Features
Ink Color
Blue
Pen Type
Roller Ball
Point Size
0.5mm
Pen Ink Color
Blue
Point Type
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26063
Zoro #
G5023518
UPC #
072838260635
Country of Origin
Japan
Dimensions
Point Size
0.5mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.5 mm
Details
Ink Color
Blue
Pen Type
Roller Ball
Item
Retractable Pen
Pen Ink Color
Blue
Point Type
Extra Fine
Barrel Color
Blue
Features
Visible Ink Supply, Airplane Safe
Series
V5 RT
Pen Sub-Brand & Product Family
Precise® V5RT
Pen Grip Type
Dimpled Rubber
Pen Tip Type
Needle
Manufacturer Pen Refill #
77274
Pen Ink Color(s)
Blue
Special Ink Properties
Smooth-Writing
Pen Barrel Color(s)
Blue
Pen Style
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Marker Cap
Retractable
Description
There's a fine line between good and great—draw that line with Pilot® Precise® V5RT Retractable Roller Ball Pens. Retractable rollerball pens deliver a premium, precision writing experience. Unique liquid-ink formula allows you to maintain consistent flowing strokes from the first word to the last. Advanced ink feed system and patented Precision Point Technology deliver smooth, skip-free writing. Premium metal accents and a comfortable, cushioned grip round out their sophisticated appeal. Refillable.
- • A premium, precision writing experience.
- • Unique liquid-ink formula for consistent flowing strokes.
- • Advanced ink feed system and patented Precision Point Technology.
- • Precise, clean lines and smooth, skip-free writing.
- • Comfortable, cushioned grip.
- • Refillable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.