Zoro Homepage

PEN, RBALL RT, G2 GEL, NY

  • Mfr # 31187

  • Zoro # G110827099


product price: $21.99
/ea

Key Features

Point Type
Fine
Barrel Color
Clear
Features
Water Resistant
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31187
Zoro #
G110827099
UPC #
72838311870
Country of Origin
United States

Details

Ink Color
Navy Blue
Item
Gel Pen
Point Type
Fine
Barrel Color
Clear
Features
Water Resistant
Ink Type
Gel-based

Description

Long writing gel ink pen. Provides smooth, skip-free writing. Contoured rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Retractable and refillable. Translucent Barrels. Pen Sub-Brand & Product Family: G2 Premium; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.