
PEN, RBALL, RT, G2, GEL, XF, BK
Mfr # 31002
Zoro # G810827290
product price: $24.45
/eaKey Features
Ink Color
Black
Pen Grip
Contoured
Barrel Color
Translucent
Features
Water Resistant
Point Type
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31002
Zoro #
G810827290
UPC #
072838310026
Country of Origin
United States
Details
Ink Color
Black
Item
Rollerball Pen
Pen Grip
Contoured
Barrel Color
Translucent
Features
Water Resistant
Point Type
Extra Fine
Ink Type
Gel-based
Description
Long writing gel ink pen. Provides smooth, skip-free writing. Contoured rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Retractable and refillable. Translucent Barrels. Pen Sub-Brand & Product Family: G2 Premium; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.