
PEN, RBL, P700, GELINK, FN, RD
Mfr # 38612
Zoro # G410826990
product price: $24.39
/eaKey Features
Ink Color
Red
Features
Smear Proof Ink
Point Type
Fine
Barrel Color
Red
Pen Grip
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38612
Zoro #
G410826990
UPC #
72838386120
Country of Origin
United States
Details
Ink Color
Red
Item
Gel Pen
Features
Smear Proof Ink
Point Type
Fine
Barrel Color
Red
Pen Grip
Ribbed
Series
P700
Ink Type
Gel-based
Description
Patented Precision Point Technology ensures an exceptional writing experience. Distinctive two-tone barrel features a ribbed grip for better writing control. P-700. Pen Sub-Brand & Product Family: Precise P-700; Pen Type: Gel Pen; Pen Style: Stick; Pen Tip Type: Needle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.