Zoro Homepage

PEN, RBL, RT, G6 GEL, BK

  • Mfr # 31401

  • Zoro # G710827116


product price: $29.35
/ea

Key Features

Ink Color
Black
Barrel Color
Black
Barrel Material
Rubber
Point Type
Fine
Features
Archival-safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31401
Zoro #
G710827116
UPC #
72838314017
Country of Origin
United States

Details

Ink Color
Black
Item
Gel Pen
Barrel Color
Black
Barrel Material
Rubber
Point Type
Fine
Features
Archival-safe
Pen Grip
Comfort
Ink Type
Gel-based

Description

Oversized rubber-coated barrel with contoured finger grip improves writing comfort and control. Features smooth-writing, long lasting G2 gel ink. Acid-free and archive safe. Pen Sub-Brand & Product Family: G6; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.