
PEN, RBL, RT, G6 GEL, RD
Mfr # 31403
Zoro # G810827139
product price: $34.19
/eaKey Features
Ink Color
Red
Features
Archival-safe
Point Type
Fine
Pen Grip
Comfort
Barrel Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31403
Zoro #
G810827139
UPC #
72838314031
Country of Origin
United States
Details
Ink Color
Red
Item
Gel Pen
Features
Archival-safe
Point Type
Fine
Pen Grip
Comfort
Barrel Color
Red
Barrel Material
Rubber
Ink Type
Gel-based
Description
Oversized rubber-coated barrel with contoured finger grip improves writing comfort and control. Features smooth-writing, long lasting G2 gel ink. Acid-free and archive safe. Pen Sub-Brand & Product Family: G6; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.