Shop PILOT
See all product information
Create Account
Pen Set, Assorted, Plastic, PK12
- Mfr # PIL44155
- Zoro # G722887238
product price:Â
$
25.25
/pk of 12, $2.10/ea
Key Features
Features
Quick-Drying Ink
Removable
Yes
Ink Color
Assorted
Marker Set Ink Colors
Black, Blue, Brown, Green, Light Blue, Light Green, Light Pink, Orange, Pink, Purple, Red, Yellow
Refillable
Non-Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIL44155
- Zoro #
- G722887238
- UPC #
- 072838441553
- Country of Origin
- Japan
- Features
- Quick-Drying Ink
- Removable
- Yes
- Ink Color
- Assorted
- Item
- Pen Set
- Marker Set Ink Colors
- Black, Blue, Brown, Green, Light Blue, Light Green, Light Pink, Orange, Pink, Purple, Red, Yellow
- Refillable
- Non-Refillable
- X-Ray Detectable
- Not X-Ray Detectable
- Includes Pen Cushion
- Cushion Not Included
- Barrel Material
- Plastic
- Series
- FriXion
- Washable
- Non-Washable
- Cartridge Type
- Non-Pressurized
- Pen Grip
- No Grip
- Tip Type
- Bold
- Barrel Color
- Assorted
- Toxicity
- Non-Toxic
- Pen Ink Color
- Assorted
- Metal Detectable
- Not Metal Detectable
- Ink Type
- Gel
- Erasable
- Erasable
Dimensions
- Fits Chest Size
- Quick-Drying Ink
Description
Pen Set, Barrel Material Plastic, Barrel Color Assorted, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Assorted, Series FriXion, Features Quick-Drying Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.