Pen, The Better, Bp, Rt, 0.7, Rd, PK12
Mfr # 30002
Zoro # G7881872
product price: $17.65
/pk 12, $1.47/eaKey Features
Ink Color
Red
Pen Type
Ball Point
Point Size
0.7mm
Tip Size
0.7 mm
Features
Pocket Clip, Non-slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30002
Zoro #
G7881872
UPC #
72838300027
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Tip Size
0.7 mm
Details
Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Features
Pocket Clip, Non-slip
Pen Grip
Ribbed
Point Type
Fine
Barrel Color
Translucent Red
Marking Tool Color Family
Red
Pen Tip
Conical
Manufacturer Pen Refill #
77212
Refillable
Yes
Pen Style
Retractable
Visible Ink Supply
Yes
Airplane Safe Ink
Yes
Erasable Ink
No
Pocket Clip Indicator
Yes
Pen Sub-Brand & Product Family
Betterâ„¢
Description
High-quality stainless steel point provides smooth, dependable writing. Ribbed finger-grip ensures comfort and control. Tinted barrel shows visible ink supply. Classic styling and an excellent value. Retractable and refillable for continued use. Convenient metal pocket clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.