
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
072838362209
Zoro #
G5528349
UPC #
072838362209
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Pen Point Size Type
Fine Pen/Extra-Fine Pencil
Pen Point Size
0.7 mm Pen/0.5 mm Pencil
Details
Ink Color
Black, Blue, Red, Green
Pen Type
Retractable
Item
Advanced Ink Pen
Point Type
Fine
Features
Black Barrel
Product Type
Pen/Pencil,4 Assorted Inks,Black Barrel
Pen Grip Type
Cushion
Pen Tip Type
Conical/Needle
Pen Sub-Brand & Product Family
Dr. Grip 4 + 1
Pen Style
Retractable
Pen Ink Color(s)
Black/Blue/Green/Red
Manufacturer Pen Refill #
MS20; 60004; 77154
Special Ink Properties
Advanced Ink
Pen Barrel Color(s)
Black
Description
Pen/Pencil,4 Assorted Inks,Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.