Permanent Marker, Red, Chisel Tip, Capped
Mfr # PIL45300
Zoro # G2688616
product price: $3.09
/eaSold in multiples of 3 for $9.27
Key Features
Color
Red
Ink Color
Red
Tip Size
Broad
Marker Tip
Chisel
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL45300
Zoro #
G2688616
UPC #
072838453006
Country of Origin
Japan
Dimensions
Tip Size
Broad
Details
Item
Permanent Marker
Color
Red
Ink Color
Red
Marker Tip
Chisel
Marker Cap
Capped
Marker Ink Color
Red
Point Type
Chisel
Features
Permanent Ink
Washable
Non-Washable
Barrel Type
Standard
Waterproof
Waterproof
Number of Markers
1
Marker Grade
General Use
Irradiated
Non-Irradiated
Number of Tips
Single
Cleanroom Standard
Not Cleanroom Certified
Package Type
Classroom Set
Toxicity
Toxic
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
Not X-Ray Detectable
Number Included
1
Erasable
Non-Erasable
Description
Permanent Marker, Red, Not Applicable, Marker Tip Chisel, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards Not Applicable, Markers Brand PILOT
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.