Shop PILOT
See all product information
Create Account
PIL34405 Pen;G2 Metallics;8/St;Ast
- Mfr # 34405
- Zoro # G904156916
product price:Â
$
42.15
/ea
Key Features
Ink Color
Pink
Pen Grip
Comfort
Features
Smooth Writing
Point Type
Fine
Ink Type
Pigment-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34405
- Zoro #
- G904156916
- UPC #
- 72838344052
- Country of Origin
- Japan
Details
- Ink Color
- Pink
- Item
- Gel Pen
- Pen Grip
- Comfort
- Features
- Smooth Writing
- Point Type
- Fine
- Ink Type
- Pigment-based
- Grip Material
- Rubber
Description
Assorted ink pens feature a fine 0. 7mm point to deliver super-smooth writing with vibrant metallic inks. These retractable pens are perfect for making all of your office work and projects unique and special. Pens deliver excellent contrast and opaque writing on dark and black surfaces.
Features- Product Type - Gel Pen
- Ink Color - Purple, Green, Blue, Pink
- Material - Rubber - Grip
- Barrel Color - Assorted
- Quantity - 8 Per Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.