This item is Discontinued.

Pilot Pilot Corporation Of America 11009 Razor Point Ii Porous Point Stick Pen; Black Ink; Ultra Fine - Dozen YYSP-PIL11009

This item is Discontinued.

Pilot

Pilot Corporation Of America 11009 Razor Point Ii Porous Point Stick Pen; Black Ink; Ultra Fine - Dozen (Discontinued)

Mfr # YYSP-PIL11009
Zoro # G403939409
Country of Origin Japan
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YYSP-PIL11009
Zoro #
G403939409
UPC #
-
Country of Origin
Japan

Description

Requires only light, delicate pressure for strong, smooth writing. Super-fine, plastic point supported by a metal collar for long-lasting performance. Manufactured with strong plastic for maximum durability.

Specifications:
  • Global Product Type - Pens-Porous Point
  • Pen Style - Stick
  • Ink Color(s) - Black
  • Pen Type - Porous Point
  • Point Size - 0.3 mm
  • Point Type - Ultra Fine
  • Tip Type - Needle
  • Grip Type - Smooth
  • Barrel Color - Black
  • Cap Color - Black
  • Dimension - 6 L x 3 W x 1 D in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.