V Razor Point Liquid Ink Porous Point Pen, Extra-Fine 0.5 mm, Blue Ink, Gray/Blue Barrel, PK12
Mfr # PIL11021
Zoro # G5825933
product price: $19.15
/pk 12, $1.60/eaKey Features
Ink Color
Blue
Pen Type
Porous Point
Point Size
0.5mm
Pen Ink Color
Blue
Pen Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL11021
Zoro #
G5825933
UPC #
072838110213
Country of Origin
Japan
Dimensions
Point Size
0.5mm
Pen Point Size
0.5 mm
Pen Point Size Type
Extra-Fine
Description
Pen Set, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series V Razor Point(R) Liquid Ink, Features Permanent Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.