Zoro Homepage
This item is Discontinued.
Pilot Porous Point Pen, Extra Fine 0.5 mm, Red PK12 PIL11022

Porous Point Pen, Extra Fine 0.5 mm, Red PK12 (Discontinued)

  • Mfr # PIL11022
  • Zoro # G5756536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL11022
Zoro #
G5756536
UPC #
072838110220
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Red
Pen Type
Porous Point
Pen Ink Color
Red
Item
Liquid Ink Marker Pen
Barrel Color
Red
Pen Grip
None
Pen Cushion
No
Grip
Smooth
Pen Tip
0.5 mm
Point Type
Extra Fine
Barrel Material
Plastic
Includes Pen Cushion
Cushion Not Included
Series
V Razor Point(R) Liquid Ink
Pen Cap
Capped
Product Type
Ballpoint Pens
Marker Cap
Capped

Description

Ballpoint Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series V Razor Point(R) Liquid Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.