Precise V5 Rollerball Pen, Non-Refillable, Extra Fine, 0.5mm, Assorted Ink, 7/Pack
- Mfr # 26015
- Zoro # G804919079
product price:Â
$
37.55
/ea
Key Features
Ink Color
Assorted
Series
V5
Point Type
Extra Fine
Barrel Material
Plastic
Barrel Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26015
- Zoro #
- G804919079
- UPC #
- 72838260154
- Country of Origin
- Japan
- Ink Color
- Assorted
- Item
- Rollerball Pen
- Series
- V5
- Point Type
- Extra Fine
- Barrel Material
- Plastic
- Barrel Color
- Pink
- Features
- Visible Ink Supply
Description
Pilot precise v5 rollerball pen, non-refillable, extra fine, 0.5mm, assorted ink, 7/pack precise v pens write through layers of copies. Concentric ring ink feeder system delivers an even, continuous flow of ink, ensuring the same density of ink from start to finish. Pen offers a large, visible ink supply for longer writing capacity. Pocket clip/visible ink supply. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.