Precise V5 Rollerball Pen, Stick, Extra-Fine 0.5 mm, Purple Ink, Purple/Clear Barrel, PK12

  • Mfr # PIL25106

  • Zoro # G5661485


product price: $19.39
/pk 12, $1.62/ea

Key Features

Ink Color
Purple
Pen Type
Roller Ball
Point Size
0.5mm
Pen Ink Color
Purple
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL25106
Zoro #
G5661485
UPC #
072838251060
Country of Origin
Japan

Dimensions

Point Size
0.5mm
Pen Point Size
0.5 mm
Pen Point Size Type
Extra-Fine

Details

Ink Color
Purple
Pen Type
Roller Ball
Item
Pen
Pen Ink Color
Purple
Pen Cap
Capped
Pen Tip
0.5 mm
Grip
Smooth
Pen Grip
No Grip
Barrel Color
Purple
Point Type
Extra Fine
Pen Cushion
No
Barrel Material
Plastic
Features
Permanent Ink
Includes Pen Cushion
Cushion Not Included
Series
Precise(R) V5
Pen Ink Color(s)
Purple
Pen Barrel Color(s)
Purple
Pen Sub-Brand & Product Family
PreciseĀ® V5
Special Ink Properties
Smooth-Writing
Weight
0.285 lbs
Pen Tip Type
Needle
Pen Grip Type
Smooth
Pen Style
Stick
Pen Cap Color(s)
Purple
Marker Cap
Capped
Metal Detectable
Not Metal Detectable
Tip Type
Ultra Fine
Number of Markers
12
Toxicity
Toxic
Cartridge Type
Non-Pressurized
Ink Type
Rollerball
X-Ray Detectable
Not X-Ray Detectable
Clip Type
Pocket Clip
Erasable
Non-Erasable
Refillable
Non-Refillable
Washable
Non-Washable

Description

Pen Set, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Purple, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Purple, Series Precise(R) V5, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.