Zoro Homepage

Precise V5RT Deco Peacock Pattern Rollerball Pen, Extra-Fine 0.5 mm, Assorted Colors, 5PK

  • Mfr # 41980

  • Zoro # G315661450


product price: $14.15
/pk 5, $2.83/ea

Key Features

Pen Type
Rollerball Pen
Marking Tool Color Family
Multicolor
Tip Style
Needle
Barrel Color
Black, Blue, Green, Purple, Red
Point Size
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41980
Zoro #
G315661450
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Pen Type
Rollerball Pen
Marking Tool Color Family
Multicolor
Tip Style
Needle
Barrel Color
Black, Blue, Green, Purple, Red
Marking Tool Product Group
PreciseĀ® V5RT Deco Collection
Pen Grip
Cushion
Item
Rollerball Pens

Description

The Precise Deco Collection is designed to delight, with a cosmopolitan barrel wrap that features bold shapes and exuberant style. Attractive pens deliver a clean, precise line every time. Patented Precision Point Technology ensures incredibly smooth, skip-free writing. Unique liquid-ink formula maintains consistent, flowing strokes. Pens are retractable and airplane safe.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.