Precise V5RT Retractable Roller Ball Pen, 0.5mm, Assorted Ink/Barrel, 7/Pack
- Mfr # 26095
- Zoro # G308469322
product price:Â
$
37.15
/ea
Key Features
Ink Color
Navy, Burgundy, Turquoise, Purple, Pink, Blue
Point Size
0.5 mm
Material
Plastic
Point Type
Extra Fine
Series
V5 RT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26095
- Zoro #
- G308469322
- UPC #
- 72838260956
- Country of Origin
- Japan
- Ink Color
- Navy, Burgundy, Turquoise, Purple, Pink, Blue
- Item
- Rollerball Pen
- Material
- Plastic
- Point Type
- Extra Fine
- Series
- V5 RT
- Features
- Airplane Safe, Cap, Smooth Writing, Visible Ink Supply, Comfortable, Skip-free
- Clip Material
- Metal
- Retractable
- Yes
- Refillable
- Yes
- Grip Material
- Rubber
- Ink Type
- Liquid
Dimensions
- Point Size
- 0.5 mm
Description
unique liquid ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system and patented precision point technology delivers smooth, skip-free writing. Retracting mechanism makes this pen airplane safe, protecting pockets and purses. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.