Shop PILOT
See all product information
Create Account
Precise V5RT Retractable Roller Ball Pen, Blue Ink, .5mm, Dozen
Mfr # 26063
Zoro # G908469333
product price:Â
$
56.29
/ea
Key Features
Ink Color
Blue
Point Size
0.5 mm
Series
V5 RT
Point Type
Extra Fine
Features
Visible Ink Supply, Airplane Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26063
- Zoro #
- G908469333
- UPC #
- 72838260635
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Rollerball Pen
- Series
- V5 RT
- Point Type
- Extra Fine
- Features
- Visible Ink Supply, Airplane Safe
- Barrel Color
- Blue
- Ink Type
- Water Based
- Retractable
- Yes
- Refillable
- Yes
- Pen Point Style
- Needle
Description
retractable rollerball pen offers a retractable, sleek design and patented precise needlepoint technology. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.