Precise V7 Rolling Ball Pen, Non-Refillable, Fine, 0.7mm, Red Ink, Dozen
- Mfr # 35352
- Zoro # G804919529
product price:Â
$
45.89
/ea
Key Features
Ink Color
Red
Features
Visible Ink Supply
Barrel Material
Plastic
Point Type
Fine
Series
V7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35352
- Zoro #
- G804919529
- UPC #
- 72838353528
- Country of Origin
- Japan
- Ink Color
- Red
- Item
- Rollerball Pen
- Features
- Visible Ink Supply
- Barrel Material
- Plastic
- Point Type
- Fine
- Series
- V7
- Barrel Color
- Red
Description
Pilot precise v7 rolling ball pen, non-refillable, fine, 0.7mm, red ink, dozen precise v pens write through layers of copies. Concentric ring ink feeder system delivers an even, continuous flow of ink, ensuring the same density of ink from start to finish. Pen offers a large, visible ink supply for longer writing capacity. Visible ink supply. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.