This item is Discontinued.

Pilot Razor Point II Super Fine Line Porous Point Pen, Stick, Extra-Fine 0.2 mm, Red Ink, Red Barrel, 12PK 11011

Razor Point II Super Fine Line Porous Point Pen, Stick, Extra-Fine 0.2 mm, Red Ink, Red Barrel, 12PK (Discontinued)

  • Mfr # 11011
  • Zoro # G506569022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11011
Zoro #
G506569022
UPC #
72838110114
Country of Origin
Japan

Dimensions

Pen Point Size
0.2 mm
Pen Point Size Type
Extra-Fine

Details

Item
Pens
Special Ink Properties
Liquid
Pen Sub-Brand & Product Family
Razor Point II® Super Fine Line
Pen Grip Type
Smooth
Pen Style
Stick
Pen Tip Type
Needle
Pen Ink Color(s)
Red
Pen Barrel Color(s)
Red
Pen Cap Color(s)
Red
Permanent/Washable Ink
Permanent

Description

Super fine point produces delicate, crisp, clean, quick-drying lines. Point supported by a metal collar for long-lasting performance. Barrel is manufactured with strong plastic for maximum durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.