This item is Discontinued.

Pilot Green Marker Pen, Ultra Fine Tip, 12 PK PIL11010

Green Marker Pen, Ultra Fine Tip, 12 PK (Discontinued)

  • Mfr # PIL11010
  • Zoro # G5807191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL11010
Zoro #
G5807191
UPC #
072838110107
Country of Origin
Japan

Dimensions

Tip Size
Needle

Details

Item
Marker Pen
Ink Color
Green
Barrel Type
Pen Style
Marker Tip
Ultra Fine
Marker Ink Color
Green
Waterproof
No
Washable
No
Marker Cap
Capped
Pen Ink Color
Blue

Description

Marker Pen, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.