Zoro Homepage

Refill, Erasable Gel Ink Pen, Blue, PK3

  • Mfr # 77331

  • Zoro # G4697345


product price: $4.35
/pk 3, $1.45/ea
Sold in multiples of 2 for $8.70

Key Features

Pen Ink Color
Blue
Point Size
Fine
Ink Type
Gel
Color
Blue
Weight
0.027 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77331
Zoro #
G4697345
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
Fine

Details

Item
Pen Ink Cartridge Set
Pen Ink Color
Blue
Ink Type
Gel
Color
Blue
Weight
0.027 lbs
Tip/Nib Type
Conical
Refill For Series
Pilot® FriXion Erasable Gel Ink Pens, FriXion Ball Gel Ink Pens, FriXion Clicker Gel Ink Pens, FriXion LX Gel Ink Pens
Refill Format
Standard Gel
Airplane-Safe Ink
Yes
Number of Markers
3
Toxicity
Toxic
Waterproof
Permanent Ink
Cartridge Type
Non-Pressurized
Compatible Series
FriXion(R) Ball, FriXion(R) Clicker, FriXion(R) LX
Marker Tip
Fine
Pen Tip
0.5 mm
Erasable
Erasable

Description

Gel Pen Refills Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.