Zoro Homepage

Refill for Acroball Advanced Ink Ballpoint Pens, Fine 0.7 mm Tip, Black Ink, 2PK

  • Mfr # PIL77347

  • Zoro # G215661352


product price: $2.19
/pk 2, $1.10/ea
Sold in multiples of 5 for $10.95

Key Features

Pen Ink Color
Black
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL77347
Zoro #
G215661352
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.7 mm

Details

Pen Ink Color
Black
Item
Ballpoint Pen Refills

Description

Extend the life of your Acroball ballpoint pen. Advanced ink refills provide the same incredibly smooth-writing, quick-drying, smear-free writing performance that Acroball ballpoint pens are known for. Steel ball-in-socket tips ensure seamless, like-new performance. Water-resistant ink. Refills are compatible with Acroball PureWhite, Colors, Pro, BCA, 300 and 1000 pens.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.