
Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK
Mfr # 77287
Zoro # G203467355
product price: $3.75
/pk 2, $1.88/eaSold in multiples of 3 for $11.25
Key Features
Point Size
Ultra-Fine
Color
Black
Weight
1 lbs
Refill For Series
Pilot® B2P Gel Pens, BeGreen Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, Dr Grip LTD Gel Pens, Dr. Grip Gel Pens, G-Knock Gel Pens
Tip/Nib Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77287
Zoro #
G203467355
UPC #
72838772879
Country of Origin
Japan
Dimensions
Point Size
Ultra-Fine
Details
Item
Pen Refills
Color
Black
Weight
1 lbs
Refill For Series
Pilot® B2P Gel Pens, BeGreen Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, Dr Grip LTD Gel Pens, Dr. Grip Gel Pens, G-Knock Gel Pens
Tip/Nib Type
Conical
Refill Format
Standard Gel
Airplane-Safe Ink
Yes
Description
High quality ink provides a professional look. Keep this refill on hand and you'll always have smooth, clean writing at your fingertips.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.