Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Center of Gravity Pen, Medium 1.0 mm, Black

  • Mfr # PIL36182

  • Zoro # G1952940


product price: $9.75
/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL36182
Zoro #
G1952940
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Material
Metal
Pen Tip
1 mm
Point Type
Medium
Grip
Wide Double-Layer
Barrel Color
Pink
Pen Grip
Cushioned
Pen Cushion
Yes
Features
Permanent Ink
Includes Pen Cushion
Cushion Included
Series
Dr. Grip(R) Center of Gravity
Pen Barrel Color(s)
Silver/Pink
Pen Sub-Brand & Product Family
Dr. Grip® Center of Gravity
Pen Style
Retractable
Weight
0.084 lbs
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Manufacturer Pen Refill #
77271
Pen Grip Type
Double-Layer Wide Ergonomic
Marker Cap
Retractable
X-Ray Detectable
Not X-Ray Detectable
Number of Markers
1
Ink Type
Ballpoint
Washable
Non-Washable
Erasable
Non-Erasable
Metal Detectable
Not Metal Detectable
Cartridge Type
Non-Pressurized
Toxicity
Toxic
Clip Type
Pocket Clip
Tip Type
Medium
Refillable
Refillable

Description

Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Pink, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Dr. Grip(R) Center of Gravity, Features Permanent Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.