Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12

  • Mfr # PIL31256

  • Zoro # G5481052


product price: $22.15
/pk 12, $1.85/ea

Key Features

Pen Type
Retractable Roller Ball
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL31256
Zoro #
G5481052
UPC #
072838312563
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Bold

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Color
Clear
Features
Permanent Ink
Pen Cushion
Yes
Pen Grip
Contoured Cushion
Pen Tip
1 mm
Point Type
Bold
Barrel Material
Plastic
Grip
Contoured rubber
Includes Pen Cushion
Cushion Included
Series
G2(R) Premium
Pen Tip Type
Conical
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Smoke
Pen Ink Color(s)
Black
Weight
0.311 lbs
Pen Grip Type
Contoured Latex-Free Rubber
Pen Sub-Brand & Product Family
G2® Premium
Manufacturer Pen Refill #
77289
Pen Style
Retractable
Marker Cap
Retractable
Erasable
Non-Erasable
Toxicity
Toxic
Cartridge Type
Non-Pressurized
Washable
Non-Washable
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Tip Type
Bold
Refillable
Refillable
Ink Type
Gel
Metal Detectable
Not Metal Detectable
Clip Type
Pocket Clip

Description

Choose G2®—one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2® Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
  • • One of world's longest-lasting and one of America's top-selling gel pens.
  • • Delivers a super-smooth, high-performance writing experience.
  • • Vibrant, quick-drying gel ink.
  • • Translucent barrel with a contoured, cushioned-rubber grip.
  • • Refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.