Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12

  • Mfr # PIL31257

  • Zoro # G5476265


product price: $22.15
/pk 12, $1.85/ea

Key Features

Pen Type
Retractable Roller Ball
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
Grip
Contoured rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL31257
Zoro #
G5476265
UPC #
072838312570
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size Type
Bold
Pen Point Size
1 mm

Details

Ink Color
Blue
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Grip
Contoured rubber
Features
Permanent Ink
Pen Grip
Contoured Cushion
Pen Tip
1 mm
Barrel Color
Clear
Point Type
Bold
Pen Cushion
Yes
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
G2(R) Premium
Pen Ink Color(s)
Blue
Weight
0.312 lbs
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
G2® Premium
Pen Grip Type
Contoured Latex-Free Rubber
Pen Barrel Color(s)
Smoke
Special Ink Properties
Water-Based Gel
Manufacturer Pen Refill #
77290
Pen Style
Retractable
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Erasable
Non-Erasable
Toxicity
Toxic
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Ink Type
Gel
Washable
Non-Washable
Metal Detectable
Not Metal Detectable
Tip Type
Bold
Refillable
Refillable

Description

Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series G2(R) Premium, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.