Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Pen, Fine 0.7 mm, Black PK12

  • Mfr # PIL32210

  • Zoro # G5824323


product price: $11.95
/pk 12, $1.00/ea

Key Features

Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL32210
Zoro #
G5824323
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Material
Plastic
Point Type
Fine
Pen Tip
0.7 mm
Pen Grip
Textured Cushion
Grip
Form-Fitting Comfort
Barrel Color
Clear
Pen Cushion
Yes
Includes Pen Cushion
Cushion Included
Series
EasyTouch(R)
Pen Barrel Color(s)
Clear
Pen Sub-Brand & Product Family
EasyTouch®
Pen Grip Type
Conforming
Pen Ink Color(s)
Black
Manufacturer Pen Refill #
77210
Pen Style
Retractable
Pen Tip Type
Conical
Weight
0.278 lbs
Marker Cap
Retractable
Number of Markers
12
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EasyTouch(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.