Zoro Homepage

Retractable Pen, Medium 1.0 mm, Blue PK12

  • Mfr # PIL32221

  • Zoro # G5504073


product price: $13.49
/pk 12, $1.12/ea

Key Features

Ink Color
Blue
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL32221
Zoro #
G5504073
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Barrel Material
Plastic
Grip
Form-Fitting Comfort
Pen Tip
1 mm
Pen Cushion
Yes
Barrel Color
Clear
Pen Grip
Textured Cushion
Point Type
Medium
Includes Pen Cushion
Cushion Included
Series
EasyTouch(R)
Pen Tip Type
Conical
Weight
0.278 lbs
Pen Grip Type
Conforming
Pen Sub-Brand & Product Family
EasyTouch®
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Clear
Manufacturer Pen Refill #
77228
Pen Style
Retractable
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Number of Markers
12

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EasyTouch(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.