Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Recycled Pen, Fine 0.7 mm, Black PK12

  • Mfr # PIL32600

  • Zoro # G5809605


product price: $11.89
/pk 12, $0.99/ea

Key Features

Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Retractable
Grip
Latex-Free Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL32600
Zoro #
G5809605
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Grip
Latex-Free Rubber
Pen Cushion
Yes
Barrel Color
Blue
Pen Grip
Cushioned
Features
Refillable
Point Type
Fine
Barrel Material
Recycled Plastic
Pen Tip
0.7 mm
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Includes Pen Cushion
Cushion Included
Series
B2P Bottle-2-Pen Recycled
Pen Tip Type
Conical
Pen Grip Type
Latex-Free Rubber
Pen Sub-Brand & Product Family
B2P Bottle-2-Pen Recycled
Pen Ink Color(s)
Black
Manufacturer Pen Refill #
77210
Pen Barrel Color(s)
Translucent Blue
Pen Style
Retractable
Weight
0.28 lbs
Marker Cap
Retractable
Refillable
Refillable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Ballpoint
Clip Type
Pocket Clip
Tip Type
Fine
Erasable
Non-Erasable

Description

World's first pens made from recycled plastic bottles! Smooth, effortless writing with smear-resistant ball point ink. Comfortable, latex-free rubber grip. Refillable.


  • • World's first pens made from recycled bottles.
  • • Smooth, effortless writing.
  • • Smear-resistant ball point ink.
  • • Comfortable, latex-free rubber grip.
  • • Retractable and refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.