Zoro Homepage

Retractable Recycled Pen, Medium 1.0 mm, Blue PK12

  • Mfr # PIL32801

  • Zoro # G5822704


product price: $13.15
/pk 12, $1.10/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
Pen Cushion
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL32801
Zoro #
G5822704
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Description

Gel Pen, Pen Tip 1 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series B2P Bottle-2-Pen Recycled, Features Refillable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.