
RexGrip BeGreen Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12, 12PK
Mfr # 32371
Zoro # G106569224
product price: $12.75
/pk 12, $1.06/eaKey Features
Pen Point Size
1 mm
Pen Grip Type
Rubber
Pen Style
Retractable
Pen Barrel Color(s)
Blue
Pen Tip Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32371
Zoro #
G106569224
UPC #
72838323712
Country of Origin
Japan
Dimensions
Pen Point Size
1 mm
Pen Point Size Type
Medium
Details
Item
Pens
Pen Grip Type
Rubber
Pen Style
Retractable
Pen Barrel Color(s)
Blue
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
RexGrip BeGreen®
Pen Ink Color(s)
Blue
Manufacturer Pen Refill #
77228
Description
Write smoothly with a clean, crisp line every time with RexGrip BeGreen retractable ball point pens. Rubber grip for extra comfort. Great for in the office, classroom or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.