Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Ball Pen, Extra Fine 0.5 mm, Black PK12

  • Mfr # PIL35470

  • Zoro # G5759835


product price: $26.59
/pk 12, $2.22/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
0.5mm
Pen Ink Color
Black
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL35470
Zoro #
G5759835
UPC #
072838354709
Country of Origin
Japan

Dimensions

Point Size
0.5mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.5 mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Stick Pen
Pen Ink Color
Black
Pen Cap
Capped
Grip
Rubber
Barrel Color
Black, Metallic
Pen Cushion
Yes
Pen Grip
Textured Cushion
Point Type
Extra Fine
Pen Tip
0.5 mm
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
VBall(R) Grip Liquid Ink
Pen Tip Type
Conical
Weight
0.333 lbs
Pen Style
Stick
Pen Sub-Brand & Product Family
VBall® Grip Liquid Ink
Pen Ink Color(s)
Black
Pen Grip Type
Dimpled Rubber
Pen Barrel Color(s)
Black/White
Pen Cap Color(s)
Black/White
Marker Cap
Capped
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Rollerball

Description

Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Metallic, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series VBall(R) Grip Liquid Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.